Shop All Parts Kits
Ingersoll-Rand
Start-Up Kit Diesel Engine, 8" L, 9" W
Mfr # 47732403001
Zoro # G608273797
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Diesel Truck Mount Compressor
- Overall Width 9 in
- Includes (2) Air Filter Replacement, (2) All Season Select Lubricant, (2) Engine Oil, Engine Filter Replacement
- Overall Height 10 in
- Type Diesel Engine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 47732403001
- Zoro # G608273797
- UPC # 678384030014
- Country of Origin United States
- Category Parts Kits
Dimensions
Overall Width | 9 in |
Overall Height | 10 in |
Overall Length | 8 in |
Details
Item | Start-Up Kit Diesel Engine |
For Use With | Diesel Truck Mount Compressor |
Includes | (2) Air Filter Replacement, (2) All Season Select Lubricant, (2) Engine Oil, Engine Filter Replacement |
Type | Diesel Engine |
Compatible Series | 2475 Model |
Compatible Manufacturer Part Number | 2475F10DK |
Number of Pieces | 7 |
Standards | FDA Aprroved |
Compatible with Brand | Start Up Kit |
Series | 2475 |
Compatible Part Number | 2475F10DK ; 803FF9 |
Description
Start-Up Kit Diesel Engine, Compatible with Brand Start Up Kit, Type Diesel Engine, Compatible Manufacturer Part Number 2475F10DK, Compatible Grainger Part Number 803FF9, For Use With Diesel Truck Mount Compressor, Compatible Series 2475 Model, Number of Pieces 7, Includes (2) Air Filter Replacement, (2) All Season Select Lubricant, (2) Engine Oil, Engine Filter Replacement, Overall Length 8 in, Overall Width 9 in, Overall Height 10 in, Standards FDA Aprroved
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 3/8 Inch NPT Male End (FM68-5)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 36 In, 3/4 NPT (R2-12-36M)
- PARKER Diaphragm Accumulator, 20cu. In., 2300 psi (AD032B21T9A1)
- BROAN Motor (97010736)
- INGERSOLL-RAND Electric Start Up Kit (20100251)
- INGERSOLL-RAND OEM Kit UP6 15-30HP Comprssor/Coolnt Lub (47735479001)
- INGERSOLL-RAND Pressure Switch, 5 HP, Single Phase (23474661)
- INGERSOLL-RAND Maintenance Kit (32319451)
- INGERSOLL-RAND Start Up Kit, For 6wa84 (22235337)
- INGERSOLL-RAND Maintenance Kit (32319477)
- INGERSOLL-RAND Pressure Switch, 5 HP, Single Phase (23474653)
- Ingersoll-Rand Parts Kits