Shop All Parts Kits
Ingersoll-Rand
Start Up Kit
Mfr # 32305898
Zoro # G0374421
original price:
$219.08
10% off
Free Shipping & Returns
$197.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Includes Lubricant, Two Inlet Air Filters and Product Data Sheet
- Type Electric
- Compatible with Brand Ingersoll-Rand
- Compatible Manufacturer Part Number 2545
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 32305898
- Zoro # G0374421
- UPC # 663023047539
- Country of Origin United States
- Category Parts Kits
Details
Item | Air Compressor Start Up Kit |
For Use With | Air Compressors |
Includes | Lubricant, Two Inlet Air Filters and Product Data Sheet |
Type | Electric |
Compatible with Brand | Ingersoll-Rand |
Compatible Manufacturer Part Number | 2545 |
Compatible Part Number | 2545 ; 4R774, 2545 ; 4R778, 2545 ; 4TN87, 2545 ; 6CRL6, 2545 ; 6CRL7 |
Description
Air Compressor Start Up Kit, Compatible with Brand Ingersoll-Rand, Type Electric, Compatible Manufacturer Part Number 2545, Compatible Grainger Part Number 1WF65, 4R774, 4R778, 4TN87, 6CRL6, 6CRL7, For Use With Air Compressors, Includes Lubricant, Two Inlet Air Filters and Product Data Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Sound Shield Installation Kit, 8.69" H. (SSP-87R6-01)
- ZEP Lubricant, Wet Film, Pail, 5 gal. (153535)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 1500 psi (M-4504-0158)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (YCJT 1 SGT)
- INGERSOLL-RAND Maintenance Kit, For 40-50 HP Compressor (38462776)
- INGERSOLL-RAND T30 Maintenance Pack (38485298)
- INGERSOLL-RAND T30 Maintenance Pack (38485330)
- INGERSOLL-RAND T30 Maintenance Pack (38485322)
- INGERSOLL-RAND Air Compressor Maintenance Kit (47518611001)
- INGERSOLL-RAND Compressor Start Up Kit, Inlet Filter (42661561)
- HANKISON Refrigerated Dryer Maint Kit, 3JR57 (HITFMK3)
- Ingersoll-Rand Air Compressor Accessories