Shop All Pneumatic Tool Parts
Ingersoll-Rand
Socket Retainer Kit
Mfr # 2145-K425
Zoro # G9049862
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 2145QIMAX
- Includes Seal, Socket Retainer, Springs
- For Use With Mfr. Model Number 2145QIMAX
- Fits Brand Ingersoll Rand
- Compatible with Brand Ingersoll Rand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 2145-K425
- Zoro # G9049862
- UPC # 663023112916
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Socket Retainer Kit |
For Use With | 2145QIMAX |
Includes | Seal, Socket Retainer, Springs |
For Use With Mfr. Model Number | 2145QIMAX |
Fits Brand | Ingersoll Rand |
Compatible with Brand | Ingersoll Rand |
Compatible with Manufacturer Part Number | 2145QIMAX |
Product Type | Socket Retainer Kit |
Compatible with Series | 2145QiMAX, 2155QiMAX |
Description
Socket Retainer Kit, Series Not Applicable, Product Type Socket Retainer Kit, Compatible with Manufacturer Part Number 2145QIMAX, Compatible with Series 2145QiMAX, 2155QiMAX, Compatible with Brand Ingersoll Rand, Includes Seal, Socket Retainer, Springs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 1500psi (M-4504-0160)
- BISON GEAR & ENGINEERING VW Replacement Unit, 27RPM, 115V (022Q607-0238R)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X04X04)
- CONTINENTAL Straight 1/4 in Hose I.D, 1/4"-18 Thread (PB-NPF-0404)
- INGERSOLL-RAND Spacer (MC121-8)
- INGERSOLL-RAND Pinion Gear (LA2-A552-1.7)
- INGERSOLL-RAND ANVIL FOR 232TGSL 2135TI 231C (IRT231B-A626)
- INGERSOLL-RAND Valve Stem (311A-A161)
- INGERSOLL-RAND Inlet Bushing with Screen (R0B1J61-565)
- INGERSOLL-RAND End Plate (IR2112-11)
- SPEEDAIRE Bent Chisel, 35mm (TTRB44204K50G)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts