Shop All Impact Wrench Accessories
Ingersoll-Rand
Socket Reta"er Kit, 1/2
Mfr # 2125QTi-K425-10
Zoro # G602670462
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Impact Wrench
- Includes Spring, seal
- Number of Pieces 10
- Drive Size 1/2 in
- Application Bolt work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2125QTi-K425-10
- Zoro # G602670462
- UPC # 00663023163765
- Country of Origin United States
- Category Impact Wrench Accessories
Dimensions
Drive Size | 1/2 in |
Overall Length | 4 in |
Details
Item | Socket Retainer Kit |
For Use With | 1/2 in Impact Wrench |
Includes | Spring, seal |
Number of Pieces | 10 |
Application | Bolt work |
Accessory Type | Socket Retainer Kit |
Description
Socket Retainer Kit, For Use With 1/2 in Impact Wrench, Includes Spring, seal, Number of Pieces 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Trade Combination Rubber Mallet, 32oz (OX-T081932)
- DEWALT Cordless Screwdriver, Chuck 1/4", 4850 RPM (DCF630D2)
- WESTWARD Ratcheting Wrench Set, Combination (20PH22)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97972)
- INGERSOLL-RAND Endplate Gasket, 1/2 (PF800-283)
- INGERSOLL-RAND Front End Plate, 3/4 (2145-11)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2115PTI-K425)
- INGERSOLL-RAND Anvil Assembly, 3/4 (2145-A626)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125PTI-K425)
- INGERSOLL-RAND Gasket, 3/4 (2161-739)
- IRWIN BIT EXT 12"" LOCK N LOAD (4935705)
- Ingersoll-Rand Impact Wrench Accessories