Shop All Impact Wrench Accessories
Ingersoll-Rand
Socket Reta"er Kit, 1/2
Mfr # 2115PTI-K425
Zoro # G402670563
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Pin Style Drive
- Includes Spring and Pin
- Number of Pieces 2
- Application Bolt work
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 2115PTI-K425
- Zoro # G402670563
- UPC # 00663023088129
- Country of Origin United States
- Category Impact Wrench Accessories
Dimensions
Overall Length | 4 1/2 in |
Drive Size | 1/2 in |
Details
Item | Socket Retainer Kit |
For Use With | 1/2 in Pin Style Drive |
Includes | Spring and Pin |
Number of Pieces | 2 |
Application | Bolt work |
Accessory Type | Socket Retainer Kit |
Description
Socket Retainer Kit, For Use With 1/2 in Pin Style Drive, Includes Spring and Pin, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Knob, Reversible (33177)
- MILWAUKEE TOOL Brush Spring (23-52-0240)
- GS TOOLING 1/16" Diameter 4-Flute Ball Nose Stub Length TiAlN Coated Carbide End Mill (102685)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 28 mm Size, Standard Socket, Black Phosphate (49-66-6366)
- INGERSOLL-RAND Gasket, 3/4 (2161-739)
- INGERSOLL-RAND Rotor, 3/4 (2145-53)
- INGERSOLL-RAND Endplate Gasket, 1/2 (PF800-283)
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235MAX-A40)
- INGERSOLL-RAND Front End Plate, 3/4 (2145-11)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125QTi-K425-10)
- TEKTON Impact Adapter/Reducer Set, 4-Piece (1/4, 3/8, 1/2 in.) (SIA99025)
- Ingersoll-Rand Power Fastening Tools