Shop All Portable Electric Air Compressors
Ingersoll-Rand
Small Portable Reciprocating Air Compressor, 4 gal Tank, 2 hp, 120 V, 135 psi Pressure, 1Stage
Mfr # P1IU-A9
Zoro # G207695587
product price: $616.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$616.99
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
- Brand Ingersoll-Rand
- MFR # P1IU-A9
- Zoro # G207695587
- UPC # 678384729499
- Country of Origin Taiwan, Province of China
- Category Portable Electric Air Compressors
Description
The Ingersoll Rand oillubricated twinstack reciprocating air compressor is designed to provide power, durability and portability on the jobsite or for DIY projects From interior trim and finish to roofing and decking, the twinstack can do the job Built to last, the compressor features a durable castiron cylinder designed for the toughest 100 continuousduty applications The twinstack compressor package comes standard with two 14 in universal couplers, front panelmounted regulator and pressure gauge, 4 gal twin tanks, all season select lubricant and a power cord
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
- CONTINENTAL CONTITECH 5VX1060 Cogged V-Belt, 106" Outside Length, 5/8" Top Width, 1 Ribs (5VX1060)
- WESTWARD Oil Pump, Air Op, Pump Ratio 5:1, 16 gal (5TCU3)
- PBC LINEAR Standard Linear Bearing, 2 In. (FLN32)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1202)
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- INGERSOLL-RAND Hp, 80 Gallon Two-Stage Electric Air Compressor (230V, 3 Phase, 60, 7.5 (IRT45465432)
- INGERSOLL-RAND Portable Air Compressor, 20gal, Horizontal (P1.5IU-A9-H Horizontal Garage Mate)
- INGERSOLL-RAND Electric Air Compressor (247PN7.5-V (230-1-60))
- INGERSOLL-RAND Electric Air Compressor (247PN5-V (230-1-60))
- VIAIR Compressor Kit, External Check Valve/In (92)
- VIAIR 98C Stealth Black Compressor Kit wOmega Sytle Mounting Bracket 12V, 10 Duty, IP54 (91)
- Ingersoll-Rand Portable Electric Air Compressors