Shop All Lever Chain Hoists
Ingersoll-Rand
Sidekick Level Hoist, 0.75 tons, 10 ft., 1500 lb. Load Capacity, 15 ft Hoist Lift
Mfr # KL075V-15
Zoro # G1657140
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb.
- Hoist Lift 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # KL075V-15
- Zoro # G1657140
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Sidekick Level Hoist,0.75 tons,10 ft. |
Load Capacity | 1500 lb. |
Hoist Lift | 15 ft |
Description
Sidekick Level Hoist,0.75 tons,10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 72" L-Track- Black (AT72BL)
- STRONGARM DG Bridge Assembly, for Model SA9000AC (304426)
- DAYTON Cable, 1/8 In, L250Ft, WLL400Lb, 7x19, Steel (2VJH1)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ010SD-20)
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 10 ft., 6000 lb. Load Capacity, 10 ft Hoist Lift (SLB600-10)
- INGERSOLL-RAND Hoist, 2 tons, 15 ft. Lift, 13 ft. Drop, 4000 lb. Load Capacity, 13 ft Hoist Lift (SMB020-15-13V)
- INGERSOLL-RAND Lever Chain Hoist, 1ton, 15 ft.`, 2000 lb. Load Capacity, 15 ft Hoist Lift (SMB010-15-13V)
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 15 ft., 6000 lb. Load Capacity, 15 ft Hoist Lift (SLB600-15)
- INGERSOLL-RAND Lever Chain Hoist, 1 tons, 20 ft., 2000 lb. Load Capacity, 20 ft Hoist Lift (SLB200-20)
- INGERSOLL-RAND Lever Chain Hoist, 1 tons, 15 ft., 2000 lb. Load Capacity, 15 ft Hoist Lift (SLB200-15)
- COLUMBUS MCKINNON. Coffing LSB Ratchet Lever Hoist, 1-1/2 Ton, 10 Ft. Lift (09431W)
- Ingersoll-Rand Lifting Equipment