Shop All Pneumatic Tool Parts
Ingersoll-Rand
Separator Element, For 75-100 HP
Mfr # 39863857
Zoro # G1146677
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 75 and 100 hp Compressors
- Type Rotary Screw
- Includes O-Ring, Separator Element
- Product Type Rotary Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 39863857
- Zoro # G1146677
- UPC # 094705455326
- Country of Origin Turkey
- Category Pneumatic Tool Parts
Details
Item | Separator Element |
For Use With | 75 and 100 hp Compressors |
Type | Rotary Screw |
Includes | O-Ring, Separator Element |
Product Type | Rotary Screw |
Description
Separator Element, Series Not Applicable, Compatible with Grainger Part Number Not Applicable, Product Type Rotary Screw, Compatible with Manufacturer Part Number Not Applicable, Compatible with Series Not Applicable, Compatible with Brand Not Applicable, Includes O-Ring, Separator Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56J Frame, 3,450 Nameplate RPM (B131)
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 7.1"O.D. (1VP71-1-1/8)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >140<320Mm (6318 C4)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK46H (2AK46H)
- INGERSOLL-RAND Hi Pressure Valve Plate Assembly (32310799)
- INGERSOLL-RAND TRIGGER ASM, 2115-D93 (2115-D93)
- INGERSOLL-RAND Spacer (WF171-8)
- INGERSOLL-RAND Throw Lever (C-134)
- INGERSOLL-RAND Socket Retainer Kit (2145-K425)
- INGERSOLL-RAND V-Belt (39158324)
- SPEEDAIRE Needle Driver (TTRB44204K45G)
- Ingersoll-Rand Pneumatic Tool Parts