Shop All Pneumatic Tool Accessories
Ingersoll-Rand
Seat, 0.56" x 0.56" x 0.158
Mfr # 116-303
Zoro # G602666793
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 115 Series, 116 Series, 117 Series, Air Percussive Hammer
- Size 0.56 in x 0.56 in x 0.158 in
- Material Not Available
- Includes Seat
- Accessory Type Seat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 116-303
- Zoro # G602666793
- UPC # 00663023038018
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Accessories
Dimensions
Size | 0.56 in x 0.56 in x 0.158 in |
Details
Item | Seat |
For Use With | 115 Series, 116 Series, 117 Series, Air Percussive Hammer |
Material | Not Available |
Includes | Seat |
Accessory Type | Seat |
Description
Seat, Size 0.56 in x 0.56 in x 0.158 in, Not Available, Includes Seat, For Use With 115 Series, 116 Series, 117 Series, Air Percussive Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 3/8 Socket Bit x 1 1/2" - 1/2 Sq Dr (338H2464SB)
- BONDHUS Torx T27 x 3" Bit on 1/4" stock (0715730844)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M12, 64mm dia., 76mm (ALHA-8M)
- EAZYPOWER Security Tee Star, T8, 1" (13240)
- INGERSOLL-RAND Trigger Assembly (2130-D1093)
- INGERSOLL-RAND P", 0.4" x 0.1" x 0.1 (WF171-32)
- INGERSOLL-RAND Impact Wrench Boot, For Use w/5LA58 (261-BOOT)
- INGERSOLL-RAND Impact Wrench Spring (231-664)
- INGERSOLL-RAND Wheel Flange, 1.75" x 1.75" x 0.5 (MG1-337)
- INGERSOLL-RAND Impact Wrench O-Ring (285b-566)
- DYNABRADE Contact Wheel, 5/16"x1/8"x1/4" (11066)
- Ingersoll-Rand Pneumatic Tool Accessories