Shop All Pneumatic Tool Parts
Ingersoll-Rand
Seal
Mfr # R000A2-103
Zoro # G2280577
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ingersoll Rand
- For Use With Mfr. Model Number 1A1SA, 1A2SA, 2A1SA, 2A2SA, 3A1SA, 3A2SA, 4A1SA, 4A2SA, W1A1, W1A2, W2A1, W2A2, W3A1, W3A2, W4A1, W4A2
- Compatible with Manufacturer Part Number 1A1SA, 1A2SA, 2A1SA, 2A2SA, 3A1SA, 3A2SA, 4A1SA, 4A2SA, W1A1, W1A2, W2A1, W2A2, W3A1, W3A2, W4A1, W4A2
- Compatible with Brand Ingersoll Rand
- Product Type Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # R000A2-103
- Zoro # G2280577
- UPC # 663023083643
- Country of Origin China
- Category Pneumatic Tool Parts
Details
Item | Seal |
Fits Brand | Ingersoll Rand |
For Use With Mfr. Model Number | 1A1SA, 1A2SA, 2A1SA, 2A2SA, 3A1SA, 3A2SA, 4A1SA, 4A2SA, W1A1, W1A2, W2A1, W2A2, W3A1, W3A2, W4A1, W4A2 |
Compatible with Manufacturer Part Number | 1A1SA, 1A2SA, 2A1SA, 2A2SA, 3A1SA, 3A2SA, 4A1SA, 4A2SA, W1A1, W1A2, W2A1, W2A2, W3A1, W3A2, W4A1, W4A2 |
Compatible with Brand | Ingersoll Rand |
Product Type | Seal |
Description
Seal, Series Not Applicable, Compatible with Grainger Part Number 3Y441, 3Y443, 3Y445, 3Y545, 3Y546, 3Y571, 3Y574, 4Z260, 6Z571, Product Type Seal, Compatible with Manufacturer Part Number 1A1SA, 1A2SA, 2A1SA, 2A2SA, 3A1SA, 3A2SA, 4A1SA, 4A2SA, W1A1, W1A2, W2A1, W2A2, W3A1, W3A2, W4A1, W4A2, Compatible with Series Not Applicable, Compatible with Brand Ingersoll Rand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC40)
- BAILEY HYDRAULICS Bmph Motor Seal Kit 61193: 2-Bolt A Mount, 272401 (272401)
- TB WOODS FHP Sheave, AK41-QT (AK41)
- SKF SKF-465898 2RSJEM, Single Row Ball Brgs, 465898 2RSJEM (465898 2RSJEM)
- INGERSOLL-RAND Belt (95859112)
- INGERSOLL-RAND Air Tool Oil/Grease Kit, w/4 oz of Each (67-LBK1)
- INGERSOLL-RAND Air Tool Lubricant, 1 pt., Bottle (10P)
- INGERSOLL-RAND Screw, 2141-638 (2141-638)
- INGERSOLL-RAND Gasket, Hammer Case (2135-36)
- INGERSOLL-RAND Valve, Drain (32296238)
- NORGREN Diaphragm Kit Relieving (3407-02)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts