Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Scroll Compressor, 7-1/2 hp Output Power
Mfr # WS5.5S-A145-E120H-230-1-60
Zoro # G609197603
product price: $23,543.99
/ea
Item requires special delivery charges. A $515.00 per item surcharge will be applied.
$23,543.99
Free 30-Day Returns
Key Features
- Phase 1 Phase
- Drain Type Manual
- Series W Series
- Maximum Operating Pressure 145 psig
- Pump Type Scroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # WS5.5S-A145-E120H-230-1-60
- Zoro # G609197603
- UPC # 678384641043
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Air Tank Size | 120 gal |
Outlet Size | 3/4 in |
Details
Phase | 1 Phase |
Item | Scroll Compressor |
Drain Type | Manual |
Series | W Series |
Maximum Operating Pressure | 145 psig |
Pump Type | Scroll |
Number of Pumps | 1 |
Lubrication Type | Oil Free |
Output Power | 7 1/2 hp |
Free Air Flow Rate @ 100 psi | 22.3 cfm |
Number of Stages | 1 |
Enclosure Type | Totally Enclosed Fan-Cooled |
Duty Cycle | Continuous |
Speed Type | Fixed |
Outlet Gender | Female |
Air Tank Style | Horizontal |
Current Rating | 29.8 A |
Sound Level | 69 dB |
Insulation Class | F |
Input Voltage | 230V AC |
Frequency | 60 Hz |
Description
Scroll Compressor, 1 Phase Phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Anti Seize Compound, 8 oz, Brush Top Can (12502)
- TRITAN Radial Ball Bearing, PS, 25mm, 61805ZZ (61805 ZZ PRX)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 40 # of Teeth (25B40)
- CAMOZZI Metric Valve (338-900)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-230-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS-150/80-230-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- Ingersoll-Rand Air Compressors