Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Scroll Compressor, 7-1/2 hp Output Power
Mfr # WS5.5S-A145-E-230-1-60
Zoro # G009197586
product price: $18,520.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.
$18,520.99
Free 30-Day Returns
Key Features
- Phase 1 Phase
- Lubrication Type Oil Free
- Pump Type Scroll
- Maximum Operating Pressure 145 psig
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # WS5.5S-A145-E-230-1-60
- Zoro # G009197586
- UPC # 678384640565
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Outlet Size | 3/4 in |
Details
Item | Scroll Compressor |
Phase | 1 Phase |
Lubrication Type | Oil Free |
Pump Type | Scroll |
Maximum Operating Pressure | 145 psig |
Drain Type | Manual |
Series | W Series |
Number of Pumps | 1 |
Output Power | 7 1/2 hp |
Sound Level | 69 dB |
Number of Stages | 1 |
Air Tank Style | Tankless |
Current Rating | 29.8 A |
Speed Type | Fixed |
Input Voltage | 230V AC |
Insulation Class | F |
Free Air Flow Rate @ 100 psi | 21.5 cfm |
Duty Cycle | Continuous |
Outlet Gender | Female |
Enclosure Type | Totally Enclosed Fan-Cooled |
Frequency | 60 Hz |
Description
Scroll Compressor, 1 Phase Phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Element, Paper, 1" ID, 1 1/2" OD (19-0252)
- GATES PowerGrip HTD Belts, 550-5M-15 (550-5M-15)
- MILLENNIUM FILTER Hydraulic Filter, replaces NELSON 87760N, Pressure Line, 25 micron (ZX-87760N)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (08E-108)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- INGERSOLL-RAND Rotary Scrw Air Cmpresr w/Air Dryer, 5 HP (UP6-5TAS-150/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 15HP, 3Ph (QRS 15 HP)
- Ingersoll-Rand Rotary Screw Air Compressors