Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Scroll Compressor, 7-1/2 hp Output Power
Mfr # WS5.5S-A140-E-460-3-60
Zoro # G009197593
product price: $18,520.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.
$18,520.99
Free 30-Day Returns
Key Features
- Phase 3 Phase
- Maximum Operating Pressure 145 psig
- Lubrication Type Oil Free
- Series W Series
- Pump Type Scroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # WS5.5S-A140-E-460-3-60
- Zoro # G009197593
- UPC # 678384641722
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Outlet Size | 3/4 in |
Details
Item | Scroll Compressor |
Phase | 3 Phase |
Maximum Operating Pressure | 145 psig |
Lubrication Type | Oil Free |
Series | W Series |
Pump Type | Scroll |
Drain Type | Manual |
Output Power | 7 1/2 hp |
Number of Pumps | 1 |
Air Tank Style | Tankless |
Insulation Class | F |
Input Voltage | 460V AC |
Speed Type | Fixed |
Number of Stages | 1 |
Outlet Gender | Female |
Free Air Flow Rate @ 100 psi | 21.5 cfm |
Duty Cycle | Continuous |
Enclosure Type | Totally Enclosed Fan-Cooled |
Sound Level | 69 dB |
Current Rating | 8.7 A |
Frequency | 60 Hz |
Description
Scroll Compressor, 3 Phase Phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Tee, 4mmx6mm, TubexTube (KQ2T04-06A)
- CONTINENTAL CONTITECH 1/4" ID x 300 ft. PVC Air Hose 300 PSI YL (PLY02530-300)
- GATES Truflex V-Belts, 5L760 (5L760)
- ZORO SELECT Sleeve Bearing, 14 mm Bore, PTFE Steel (ZUSAB-PB-54)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-200-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS- 150/80-460-3)
- INGERSOLL-RAND Rotary Scrw Air Cmpresr w/Air Dryer, 5 HP (UP6-5TAS-150/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- ABAC 3 HP 230 Volt Single Phase Rotary Screw 52 GallonTank Mount Stationary 130 PSI Air Compressor (AS-3D152)
- Ingersoll-Rand Rotary Screw Air Compressors