Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Scroll Compressor, 7-1/2 hp Output Power
Mfr # WS5.5S-A140-E-230-3-6
Zoro # G309197590
product price: $18,520.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.
$18,520.99
Free 30-Day Returns
Key Features
- Phase 3 Phase
- Drain Type Manual
- Lubrication Type Oil Free
- Number of Pumps 1
- Pump Type Scroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # WS5.5S-A140-E-230-3-6
- Zoro # G309197590
- UPC # 678384645201
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Outlet Size | 3/4 in |
Details
Item | Scroll Compressor |
Phase | 3 Phase |
Drain Type | Manual |
Lubrication Type | Oil Free |
Number of Pumps | 1 |
Pump Type | Scroll |
Maximum Operating Pressure | 145 psig |
Series | W Series |
Output Power | 7 1/2 hp |
Sound Level | 69 dB |
Speed Type | Fixed |
Air Tank Style | Tankless |
Current Rating | 17.3 A |
Insulation Class | F |
Enclosure Type | Totally Enclosed Fan-Cooled |
Number of Stages | 1 |
Duty Cycle | Continuous |
Outlet Gender | Female |
Input Voltage | 230V AC |
Free Air Flow Rate @ 100 psi | 21.5 cfm |
Frequency | 60 Hz |
Description
Scroll Compressor, 3 Phase Phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 1.250 In D, 12 In (QS 1 1/4 L 12)
- NTN Radial Ball Bearing, Shielded, 7mm Bore (627ZZC3/L627)
- PARKER Coupler Plug, Steel, Hose Barb, 50 cfm (H6E)
- SPEEDAIRE Air Motor, 0.93 HP, 30 cfm, 3000 rpm (22UX72)
- INGERSOLL-RAND Rotary Screw Air Compressor, 15 HP, 55 cfm (UP6-15C-125/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS- 150/80-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-200-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 5HP, 3Ph (QRS 5 HP)
- Ingersoll-Rand Air Compressors