Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Scroll Compressor, 5 hp Output Power
Mfr # WS4S-A145-E80H-460-3-60
Zoro # G109197622
product price: $19,148.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$19,148.99
Free 30-Day Returns
Key Features
- Phase 3 Phase
- Pump Type Scroll
- Output Power 5 hp
- Series W Series
- Lubrication Type Oil Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # WS4S-A145-E80H-460-3-60
- Zoro # G109197622
- UPC # 678384641685
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Air Tank Size | 80 gal |
Outlet Size | 3/4 in |
Details
Phase | 3 Phase |
Item | Scroll Compressor |
Pump Type | Scroll |
Output Power | 5 hp |
Series | W Series |
Lubrication Type | Oil Free |
Maximum Operating Pressure | 145 psig |
Drain Type | Manual |
Number of Pumps | 1 |
Outlet Gender | Female |
Current Rating | 5.9 A |
Air Tank Style | Horizontal |
Free Air Flow Rate @ 100 psi | 15 cfm |
Insulation Class | F |
Input Voltage | 460V AC |
Speed Type | Fixed |
Number of Stages | 1 |
Sound Level | 64 dB |
Duty Cycle | Continuous |
Enclosure Type | Totally Enclosed Fan-Cooled |
Frequency | 60 Hz |
Description
Scroll Compressor, 3 Phase Phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL 55 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant (KL551)
- DDS Shaft Seal, 73mm I. D., 95mm O. D., 10mm W (739510SC)
- FESTO Selector Switch N-22-SW (N-22-SW)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372550 / CHICAGO PNEUMATIC (B1SA0001329)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- INGERSOLL-RAND Rotary Scrw Air Cmpresr w/Air Dryer, 5 HP (UP6-5TAS-150/80-230-1)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS-150/80-230-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- ABAC 15 HP Tank Mount 208-230- 460 Volt Three Phase Rotary Screw 131 Gallon 150 PSI Air Compressor (AS-15503TM)
- Ingersoll-Rand Rotary Screw Air Compressors