Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Scroll Compressor, 5 hp Output Power
Mfr # WS4S-A145-E80H-230-1-60
Zoro # G909197617
product price: $19,148.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$19,148.99
Free 30-Day Returns
Key Features
- Phase 1 Phase
- Series W Series
- Lubrication Type Oil Free
- Output Power 5 hp
- Air Tank Size 80 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # WS4S-A145-E80H-230-1-60
- Zoro # G909197617
- UPC # 678384640527
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Air Tank Size | 80 gal |
Outlet Size | 3/4 in |
Details
Item | Scroll Compressor |
Phase | 1 Phase |
Series | W Series |
Lubrication Type | Oil Free |
Output Power | 5 hp |
Pump Type | Scroll |
Number of Pumps | 1 |
Drain Type | Manual |
Maximum Operating Pressure | 145 psig |
Input Voltage | 230V AC |
Speed Type | Fixed |
Enclosure Type | Totally Enclosed Fan-Cooled |
Sound Level | 64 dB |
Outlet Gender | Female |
Insulation Class | F |
Air Tank Style | Horizontal |
Free Air Flow Rate @ 100 psi | 15 cfm |
Current Rating | 21 A |
Duty Cycle | Continuous |
Number of Stages | 1 |
Frequency | 60 Hz |
Description
Scroll Compressor, 1 Phase Phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Stud Track Roller, Size 26 (KR26-PP-A)
- HYDROMAXX 3/4"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS034100)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X06)
- CONTINENTAL CONTITECH B45 Wrapped V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (B45)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-230-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS- 150/80-460-3)
- ABAC 10 HP Base Mount 208-230- 460 Volt Three Phase Rotary Screw 150 PSI Air Compressor (AS-10503BM)
- Ingersoll-Rand Air Compressors