Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Scroll Compressor, 5 hp Output Power
Mfr # WS4S-A145-E-230-1-60
Zoro # G809197625
product price: $14,576.99
/ea
Item requires special delivery charges. A $455.00 per item surcharge will be applied.
$14,576.99
Free 30-Day Returns
Key Features
- Phase 1 Phase
- Lubrication Type Oil Free
- Pump Type Scroll
- Output Power 5 hp
- Maximum Operating Pressure 145 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # WS4S-A145-E-230-1-60
- Zoro # G809197625
- UPC # 678384640046
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Outlet Size | 3/4 in |
Details
Item | Scroll Compressor |
Phase | 1 Phase |
Lubrication Type | Oil Free |
Pump Type | Scroll |
Output Power | 5 hp |
Maximum Operating Pressure | 145 psig |
Series | W Series |
Number of Pumps | 1 |
Drain Type | Manual |
Number of Stages | 1 |
Duty Cycle | Continuous |
Sound Level | 64 dB |
Speed Type | Fixed |
Enclosure Type | Totally Enclosed Fan-Cooled |
Current Rating | 21 A |
Insulation Class | F |
Outlet Gender | Female |
Air Tank Style | Tankless |
Input Voltage | 230V AC |
Free Air Flow Rate @ 100 psi | 13.7 cfm |
Frequency | 60 Hz |
Description
Scroll Compressor, 1 Phase Phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Take-Up Bearing, 1" Bore, 3-3/4" L (SUCT205-16C0FG1)
- TRITAN Pillow Block Bearing, Ball, 1-5/8" Bore (UCP209-26)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPE2)
- D&D 68" Outside Length, 5/8" Top Width, 1 Ribs (5VX680)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS-150/80-230-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 15 HP, 55 cfm (UP6-15C-125/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 5HP, 3Ph (QRS 5 HP)
- Ingersoll-Rand Air Compressors