Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Scroll Compressor, 30 hp Output Power
Mfr # WS22Q-A145-E-460-3-60
Zoro # G209197584
product price: $67,622.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.
$67,622.99
Free 30-Day Returns
Key Features
- Phase 3 Phase
- Number of Pumps 4
- Pump Type Scroll
- Output Power 30 hp
- Maximum Operating Pressure 145 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # WS22Q-A145-E-460-3-60
- Zoro # G209197584
- UPC # 678384642880
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Outlet Size | 1 1/2 in |
Details
Item | Scroll Compressor |
Phase | 3 Phase |
Number of Pumps | 4 |
Pump Type | Scroll |
Output Power | 30 hp |
Maximum Operating Pressure | 145 psig |
Lubrication Type | Oil Free |
Series | W Series |
Input Voltage | 460V AC |
Enclosure Type | Totally Enclosed Fan-Cooled |
Free Air Flow Rate @ 100 psi | 89.2 cfm |
Sound Level | 67 dB |
Air Tank Style | Tankless |
Outlet Gender | Female |
Number of Stages | 1 |
Current Rating | 34.8 A |
Insulation Class | F |
Speed Type | Fixed |
Duty Cycle | Continuous |
Frequency | 60 Hz |
Description
Scroll Compressor, 3 Phase Phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-103-NL (124668 1-3/16 SCLFT FLG 2BT)
- SMC Compact Cylinder, 32mm Bore, 15mm Strke (CDQ2B32-15DZ)
- LINCOLN Analog Oil Meter (3866)
- NATIONAL Small Bore Inch Seal, 450194 (450194)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 15 HP, 55 cfm (UP6-15C-125/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS- 150/80-460-3)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 5 HP, Base Mount, Phase - Electrical: 1 (QRS 5.0 HP-1 BM)
- Ingersoll-Rand Rotary Screw Air Compressors