Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Scroll Compressor, 20 hp Output Power
Mfr # WS15Q-A145-E-460-3-60
Zoro # G809197908
product price: $46,690.99
/ea
Item requires special delivery charges. A $640.00 per item surcharge will be applied.
$46,690.99
Free 30-Day Returns
Key Features
- Phase 3 Phase
- Series W Series
- Maximum Operating Pressure 145 psig
- Lubrication Type Oil Free
- Output Power 20 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # WS15Q-A145-E-460-3-60
- Zoro # G809197908
- UPC # 678384642866
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Outlet Size | 1 1/2 in |
Details
Item | Scroll Compressor |
Phase | 3 Phase |
Series | W Series |
Maximum Operating Pressure | 145 psig |
Lubrication Type | Oil Free |
Output Power | 20 hp |
Pump Type | Scroll |
Speed Type | Fixed |
Input Voltage | 460V AC |
Free Air Flow Rate @ 100 psi | 54.8 cfm |
Outlet Gender | Female |
Number of Pumps | 4 |
Insulation Class | F |
Current Rating | 23.6 A |
Air Tank Style | Tankless |
Enclosure Type | Totally Enclosed Fan-Cooled |
Number of Stages | 1 |
Duty Cycle | Continuous |
Sound Level | 70 dB |
Frequency | 60 Hz |
Description
Scroll Compressor, 3 Phase Phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Alucut Cutting Lubricant, 300g (53B303)
- HANSEN Fitting 1/4Inx1/4In Straight Pipe Swivel (9205X4X4)
- RHP Inch Ball - Other Than R Single Row Deep Groove Ball Bearing (MJ5/8 2ZJ RRS AR3S5)
- MARATHON General Puprose Motor 5 HP, 1800 RPM, 230/460 V & 50HZ 190/380 V, 182T Frame (GT1513)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS-150/80-230-3)
- ABAC 3 HP 230 Volt Three Phase Rotary Screw 24 Gallon Tank Mount 130 PSI Air Compressor w/ Wheels (AS-3D324W)
- Ingersoll-Rand Air Compressors