Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Scroll Compressor, 20 hp Output Power
Mfr # WS15Q-A145-E-230-3-60
Zoro # G609197597
product price: $46,690.99
/ea
Item requires special delivery charges. A $640.00 per item surcharge will be applied.
$46,690.99
Free 30-Day Returns
Key Features
- Phase 3 Phase
- Lubrication Type Oil Free
- Maximum Operating Pressure 145 psig
- Output Power 20 hp
- Pump Type Scroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # WS15Q-A145-E-230-3-60
- Zoro # G609197597
- UPC # 678384646345
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Outlet Size | 1 1/2 in |
Details
Phase | 3 Phase |
Item | Scroll Compressor |
Lubrication Type | Oil Free |
Maximum Operating Pressure | 145 psig |
Output Power | 20 hp |
Pump Type | Scroll |
Series | W Series |
Number of Pumps | 4 |
Free Air Flow Rate @ 100 psi | 54.8 cfm |
Duty Cycle | Continuous |
Input Voltage | 230V AC |
Speed Type | Fixed |
Sound Level | 70 dB |
Number of Stages | 1 |
Enclosure Type | Totally Enclosed Fan-Cooled |
Insulation Class | F |
Air Tank Style | Tankless |
Outlet Gender | Female |
Current Rating | 47.2 A |
Frequency | 60 Hz |
Description
Scroll Compressor, 3 Phase Phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3/8-in 50-ft PVC Air Hose (CMXZTSG1078NB)
- BRENNAN INDUSTRIES 08MAORB-08MAORB 90 Deg Elbow Forged (6807-08-08-NWO-FG)
- DEUBLIN Service Kit (257-000C)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 1 Ribs (0405050-DRIVE)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS- 150/80-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60 (QGS 5 TMD-1)
- Ingersoll-Rand Air Compressors