Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Scroll Compressor, 10 hp Output Power
Mfr # WS7.5S-A145-E120H-230-3-60
Zoro # G409197605
product price: $27,406.99
/ea
Item requires special delivery charges. A $525.00 per item surcharge will be applied.
$27,406.99
Free 30-Day Returns
Key Features
- Phase 3 Phase
- Air Tank Size 120 gal
- Pump Type Scroll
- Output Power 10 hp
- Maximum Operating Pressure 145 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # WS7.5S-A145-E120H-230-3-60
- Zoro # G409197605
- UPC # 678384646208
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Air Tank Size | 120 gal |
Outlet Size | 3/4 in |
Details
Item | Scroll Compressor |
Phase | 3 Phase |
Pump Type | Scroll |
Output Power | 10 hp |
Maximum Operating Pressure | 145 psig |
Series | W Series |
Number of Pumps | 1 |
Lubrication Type | Oil Free |
Drain Type | Manual |
Sound Level | 73 dB |
Air Tank Style | Horizontal |
Duty Cycle | Continuous |
Enclosure Type | Totally Enclosed Fan-Cooled |
Free Air Flow Rate @ 100 psi | 31.9 cfm |
Insulation Class | F |
Speed Type | Fixed |
Number of Stages | 1 |
Outlet Gender | Female |
Input Voltage | 230V AC |
Current Rating | 23 A |
Frequency | 60 Hz |
Description
Scroll Compressor, 3 Phase Phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 3/8 Bore Dia., 10 # of Teeth (35B10H X 3/8 MPB)
- BESTORQ Banded Cogged Belt, 140 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX1400)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1635 ZZ PRX)
- TSUBAKI Connecting Link, British Standard, PK5 (RS10BCL)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-230-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS- 150/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 10 HPD)
- Ingersoll-Rand Rotary Screw Air Compressors