Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Scroll Compressor, 10 hp Output Power
Mfr # WS7.5D-A145-E-460-3-60
Zoro # G209197591
product price: $25,938.99
/ea
Item requires special delivery charges. A $520.00 per item surcharge will be applied.
$25,938.99
Free 30-Day Returns
Key Features
- Phase 3 Phase
- Output Power 10 hp
- Maximum Operating Pressure 145 psig
- Lubrication Type Oil Free
- Number of Pumps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # WS7.5D-A145-E-460-3-60
- Zoro # G209197591
- UPC # 678384642743
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Outlet Size | 3/4 in |
Details
Item | Scroll Compressor |
Phase | 3 Phase |
Output Power | 10 hp |
Maximum Operating Pressure | 145 psig |
Lubrication Type | Oil Free |
Number of Pumps | 2 |
Pump Type | Scroll |
Series | W Series |
Free Air Flow Rate @ 100 psi | 27.4 cfm |
Insulation Class | F |
Outlet Gender | Female |
Sound Level | 64 dB |
Air Tank Style | Tankless |
Speed Type | Fixed |
Duty Cycle | Continuous |
Input Voltage | 460V AC |
Enclosure Type | Totally Enclosed Fan-Cooled |
Number of Stages | 1 |
Current Rating | 11.8 A |
Frequency | 60 Hz |
Description
Scroll Compressor, 3 Phase Phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Ground Joint Female Iron, 3/4" (GF26)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (3N696)
- LEGACY HOSE YELLOW AIR 1/2" X 25' (LMHFZ1225YW3)
- SKF Radial Ball Bearing, Open, 10mm Bore Dia (6300 JEM)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-460-3)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (4152054785)
- Ingersoll-Rand Air Compressors