Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Scroll Compressor, 10 hp Output Power
Mfr # WS7.5D-A145-E-230-3-60
Zoro # G909197587
product price: $25,938.99
/ea
Item requires special delivery charges. A $520.00 per item surcharge will be applied.
$25,938.99
Free 30-Day Returns
Key Features
- Phase 3 Phase
- Lubrication Type Oil Free
- Pump Type Scroll
- Series W Series
- Number of Pumps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # WS7.5D-A145-E-230-3-60
- Zoro # G909197587
- UPC # 678384646222
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Outlet Size | 3/4 in |
Details
Item | Scroll Compressor |
Phase | 3 Phase |
Lubrication Type | Oil Free |
Pump Type | Scroll |
Series | W Series |
Number of Pumps | 2 |
Maximum Operating Pressure | 145 psig |
Output Power | 10 hp |
Free Air Flow Rate @ 100 psi | 27.4 cfm |
Enclosure Type | Totally Enclosed Fan-Cooled |
Current Rating | 23.6 A |
Duty Cycle | Continuous |
Outlet Gender | Female |
Number of Stages | 1 |
Sound Level | 64 dB |
Insulation Class | F |
Speed Type | Fixed |
Input Voltage | 230V AC |
Air Tank Style | Tankless |
Frequency | 60 Hz |
Description
Scroll Compressor, 3 Phase Phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Coupling, 1-Pc, 8x6mm, Steel, OD 24 mm, L 35 mm (MCLX-8-6-F)
- ONDRIVES.US Linear Shaft Support, 1.13 in H (SBL-06)
- D&D 1162mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1162)
- WOLFCRAFT 16 ft. Ratcheting Variable Angle Strap Clamp (3681404)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS-150/80-230-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-230-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- Ingersoll-Rand Rotary Screw Air Compressors