Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Scroll Compressor, 10 hp Output Power
Mfr # WS7.5D-A145-E-230-1
Zoro # G309197583
product price: $25,938.99
/ea
Item requires special delivery charges. A $520.00 per item surcharge will be applied.
$25,938.99
Free 30-Day Returns
Key Features
- Phase 1 Phase
- Number of Pumps 2
- Maximum Operating Pressure 145 psig
- Series W Series
- Output Power 10 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # WS7.5D-A145-E-230-1
- Zoro # G309197583
- UPC # 678384641067
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Outlet Size | 3/4 in |
Details
Phase | 1 Phase |
Item | Scroll Compressor |
Number of Pumps | 2 |
Maximum Operating Pressure | 145 psig |
Series | W Series |
Output Power | 10 hp |
Lubrication Type | Oil Free |
Pump Type | Scroll |
Speed Type | Fixed |
Air Tank Style | Tankless |
Outlet Gender | Female |
Input Voltage | 230V AC |
Duty Cycle | Continuous |
Insulation Class | F |
Free Air Flow Rate @ 100 psi | 27.4 cfm |
Enclosure Type | Totally Enclosed Fan-Cooled |
Number of Stages | 1 |
Current Rating | 42 A |
Sound Level | 64 dB |
Frequency | 60 Hz |
Description
Scroll Compressor, 1 Phase Phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 665-5M-25 (665-5M-25)
- DAYTON Metric Sleeve Bearing, 16x20x16 L, PK5 (3FJV9)
- TIMKEN Insert Bearing, Dia. 2-3/16 In, Setscrew (GYA203RRB)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-3/4 (CB182014)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-230-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- INGERSOLL-RAND Rotary Scrw Air Cmpresr w/Air Dryer, 5 HP (UP6-5TAS-150/80-230-1)
- ABAC 5 HPTank Mount 230 Volt Single Phase Rotary Screw 71 Gallon 150 PSI Air Compressor w/Dryer (AS-5501TMD)
- Ingersoll-Rand Rotary Screw Air Compressors