Shop All Screwdrivers
Ingersoll-Rand
SCREWDRIVER 1/4"
Mfr # IRD1410
Zoro # G402121560
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.12"
- Features Magnetic pin-detent bit-holding system keeps bits secure while allowing fast, one-handed changes for maximum productivity. Variable-speed switch with electronic brake provides maxi-mum control of the tool. High-power, long-life motor offers optimal performance and durability.
- Max. Use Voltage 12
- Free Speed 0-1,600 RPM
- MAX. Stall Torque 23 Nm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRD1410
- Zoro # G402121560
- Country of Origin Unknown
- Category Screwdrivers
Dimensions
Overall Length | 5.12" |
Chuck Size in. (mm) | 1/4" Hex Quick-Change |
Details
Features | Magnetic pin-detent bit-holding system keeps bits secure while allowing fast, one-handed changes for maximum productivity. Variable-speed switch with electronic brake provides maxi-mum control of the tool. High-power, long-life motor offers optimal performance and durability. |
Max. Use Voltage | 12 |
Free Speed | 0-1,600 RPM |
MAX. Stall Torque | 23 Nm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 1-1/2"L, Zinc Plated (GN4C1500K4--A21)
- THE BRUSH MAN Ergonomic Quick-Change Utility Knife, Rubber Grips, 6PK (KNIFE-RETR-HD)
- KLEIN TOOLS Anchor Hook (258)
- KEO Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (53348)
- KLEIN TOOLS Conduit Fitting and Reaming Screwdriver (85191)
- TEKTON T10 x 4" Screwdriver 4 in. Round (26801)
- WIHA Insulated Torx Screwdriver T8 Round (32521)
- URREA Cushion Grip Screwdriver, 3/16X4 slotted (9402)
- URREA Amber Screwdriver 3/16X3" Cabinet (9631)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round (85002)
- WERA Ratchet Screwdirver, Metric, SAE (05023461001)
- Ingersoll-Rand Screwdrivers and Nutdrivers