Shop All Pneumatic Tool Parts
Ingersoll-Rand
Screw, 2135-638
Mfr # 2135-638
Zoro # G6158634
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ingersoll Rand
- Compatible with Brand Ingersoll Rand
- Product Type Hammer Case Screw
- Compatible with Manufacturer Part Number 2135QTL-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 2135-638
- Zoro # G6158634
- UPC # 663023082639
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | SCREW |
Fits Brand | Ingersoll Rand |
Compatible with Brand | Ingersoll Rand |
Product Type | Hammer Case Screw |
Compatible with Manufacturer Part Number | 2135QTL-2 |
Description
Screw, Series Not Applicable, Product Type Hammer Case Screw, Compatible with Manufacturer Part Number 2135QTL-2, Compatible with Series Not Applicable, Compatible with Brand Ingersoll Rand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718ET3E213TC-W22)
- BANDO TimingBelt, Synchro-Link, Neoprene, 240H100 (240H100G)
- INA Yoke Track Roller, Size 40, Bore 17 mm (NATV17-PP-A)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP & Auto Drn (10020DCAD)
- INGERSOLL-RAND Inlet Retainer Clip (2131-57)
- INGERSOLL-RAND Air Tool Lubricant, 1 gal., Bottle (50G)
- INGERSOLL-RAND Air Tool Lubricant, 1 pt., Bottle (10P)
- INGERSOLL-RAND Assembly, Trigger (2141-A93)
- INGERSOLL-RAND Coolant Filter Element (39907175)
- INGERSOLL-RAND Inlet Filter, For 50-100 HP Compressors (39708466)
- SPEEDAIRE Filter Bowl, For Dayton Standard Filters (1AKG7)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts