Shop All Back Up Pads
Ingersoll-Rand
Sander Backing pad, 8 in L, 8 in W
Mfr # 328B-825-8
Zoro # G308661849
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Medium
- Color Black
- Product Type Disc Backup Pad
- Overall Length 8 in
- Overall Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 328B-825-8
- Zoro # G308661849
- UPC # 663023041278
- Country of Origin Taiwan, Province of China
- Category Back Up Pads
Dimensions
Overall Length | 8 in |
Overall Diameter | 8 in |
Overall Width | 8 in |
Connector Size | 5/16"-24 |
Details
Item | Sander Backing pad |
Density | Medium |
Color | Black |
Product Type | Disc Backup Pad |
Device Material | Rubber |
Backup Pad Shape | Round |
Abrasive Mount Type | Adhesive-Backed |
Maximum Operating Speed | 10,000 RPM |
Compatible with Manufacturer Model Number | 311A |
Number of Vacuum Holes | Non-Vacuum |
Connector Type | Threaded Hole |
Compatible with Manufacturer Part Number | 311A |
Compatible Manufacturer Part Number | 311A |
Compatible with Manufacturer Model Number [NEW] | 311A |
Compatible Manufacturer Model Number | 311A |
For Use with Mfr. Model Number | 311A |
For Use With Mfr. Model Number | 311A |
Description
Sander Backing pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 8 in, Overall Width 8 in, Overall Diameter 8 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number 311A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45236)
- MARCO 1-1/2" ID Brass Abrasive Blast Hose Coupling (10QBR4)
- SP AIR Carbide Burrs 4Pc Set (SP-4BS)
- DYNABRADE Hard Platen Pad, 1/2"x2" (11135)
- INGERSOLL-RAND Adhesive/PSA Dsc BU Pad, 5 Hole, 5D (49096-1)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 5D (49095)
- INGERSOLL-RAND Sander Backing pad, 7 in L, 7 in W (313A-825-7)
- INGERSOLL-RAND Adhesive/ PSA Disc Backup Pad, 5D (49878-1)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 5D (49095-1)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 6D (49097-1)
- MIRKA Backup Pad 1.25" Psa (1125)
- Ingersoll-Rand Back Up Pads