Shop All Air Sanders, Buffers & Polishers
Ingersoll-Rand
SANDER AIR 6IN RANDOM ORBITAL 12000RPM VAC RDY
Mfr # IRT4151
Zoro # G407818816
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.2
- Pad Face Type Vinyl
- Average CFM @ 15 Second Run Time 15.5
- Orbit Dia. 45367
- Vacuum/Non-Vacuum Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT4151
- Zoro # G407818816
- Country of Origin China
- Category Air Sanders, Buffers & Polishers
Dimensions
Orbit Dia. | 45367 |
Overall Length | 7.48 |
Min. Hose Size | 45428 |
Details
Item | Random Orbital Sander |
HP | 0.2 |
Pad Face Type | Vinyl |
Average CFM @ 15 Second Run Time | 15.5 |
Vacuum/Non-Vacuum | Vacuum |
Free Speed | 12000 |
Exhaust Type | Rear |
Features | This random orbital air sander can connect to a number of central or portable vacuum system.; Whether you drop it or use it in harsh conditions, this sander can withstand it.; Equipped with a 12,000 RPM motor with a 3/16-inch orbit, this sander always has a swirl-free finish. |
Max Free Speed (rpm) | 12000 |
Series | 4151 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FLEXVOLT(R) 60V MAX* Table Saw (Tool Only) (DCS7485B)
- GREY PNEUMATIC 3/8 Drive X 17Mm Standard Duo-Socket - 6 Point (81017M)
- WESTWARD Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (6CXL8)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 6-5/16" L, 3/4"Thick (WS-24)
- INGERSOLL-RAND 3.67x6.75" Random Orbital Sander, Paper Clamp Pad, 8000 RPM (312A)
- INGERSOLL-RAND 3" and 5" Sander, Fiber Pad, 18000 RPM, 0.45 HP (317-B)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 5 In. (R025B-PSV-1)
- INGERSOLL-RAND SANDER AIR 8IN GEARED ORBITAL 825RPM (IRT328B)
- INGERSOLL-RAND TIRE BUFFER- LOW SPEED HD LTD QTY (IR327LS)
- INGERSOLL-RAND Straight Die Grinder Kit, 0.33HP (308BK)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 5 In. (59023)
- Ingersoll-Rand Air Sanders, Buffers & Polishers