Shop All Air Sanders, Buffers & Polishers
Ingersoll-Rand
SANDER 6" RANDOM ORBITAL 12000RPM
Mfr # IR4152
Zoro # G702124247
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Power Rating 0.2 HP; Sound Pressure 81.6 Decibel; Air Consumption 8 CFM (Average), 15.5 CFM (Load); Vibration 8.2 Meter per Square Second; Exhaust Type Rear; Shroud Style Short; Minimum Hose Size 5/16 Inch
- Features VACUUM READY This random orbital air sander can connect to a number of central or portable vacuum system. DURABILITY Whether you drop it or use it in harsh conditions, this sander can withstand it. PERFORMANCE Equipped with a 12,000 RPM motor with a 3/16-inch orbit, this sander always has a swirl-free finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IR4152
- Zoro # G702124247
- UPC # 663023017822
- Country of Origin China
- Category Air Sanders, Buffers & Polishers
Details
Item | Air Orbital Sander |
Application | Power Rating 0.2 HP; Sound Pressure 81.6 Decibel; Air Consumption 8 CFM (Average), 15.5 CFM (Load); Vibration 8.2 Meter per Square Second; Exhaust Type Rear; Shroud Style Short; Minimum Hose Size 5/16 Inch |
Features | VACUUM READY This random orbital air sander can connect to a number of central or portable vacuum system. DURABILITY Whether you drop it or use it in harsh conditions, this sander can withstand it. PERFORMANCE Equipped with a 12,000 RPM motor with a 3/16-inch orbit, this sander always has a swirl-free finish |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.021 In, Black (911102100)
- BOSCH Router Accessory, PK2 (RA1172AT)
- CAL-VAN TOOLS PILOT BEARING PULLER (CV31)
- CRAFTSMAN Wrecking Bar, 42 (CMHT82500)
- INGERSOLL-RAND MINI RANDOM ORBITAL SANDER (IRT3128XPA)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 6 In. (4151)
- INGERSOLL-RAND Air Impact 1" Drive (285B-S6)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 5 In. (4151-5)
- INGERSOLL-RAND Air Orbital Sander, 1.9lb, 0.3 hp, 3/32 in (5152-5-HL)
- INGERSOLL-RAND Air OrbitalSander, 1.8 lb, 0.3 hp, 0.2 in (5151-6-HL)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 3 In. (52410)
- Ingersoll-Rand Air Sanders, Buffers & Polishers