Shop All Pneumatic Tool Parts
Ingersoll-Rand
Sander, 4152-HL
Mfr # 4152-HL
Zoro # G9422749
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.48"
- Air Inlet 1/4" NPT
- Series 4151
- Includes Yes
- Type Random Orbital Sander
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 4152-HL
- Zoro # G9422749
- UPC # 00044481450428
- Country of Origin China
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 7.48" |
Details
Item | Sander, 4152-HL |
Air Inlet | 1/4" NPT |
Series | 4151 |
Includes | Yes |
Type | Random Orbital Sander |
Features | This random orbital air sander can connect to a number of central or portable vacuum system.; Whether you drop it or use it in harsh conditions, this sander can withstand it.; Equipped with a 12,000 RPM motor with a 3/16-inch orbit, this sander always has a swirl-free finish. |
Description
Sander, 4152-HL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Brass Tee, 1/4" FNPT (S-655)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Face Seal (FS2408-12)
- CENTURY Motor, PSC, 1/6 HP, 1075,208-230V, 48Y, TEAO (OGD1016)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBY)
- INGERSOLL-RAND Trigger (IR5RA-93)
- INGERSOLL-RAND Clip, Inlet (2141-57)
- INGERSOLL-RAND Air Tool Lubricant, 4 oz., Tube (105-4T-6)
- INGERSOLL-RAND Hammer Case Assembly (131-A727-70)
- INGERSOLL-RAND Socket Retainer Kit (2125QTI-K425)
- INGERSOLL-RAND Air Tool Lubricant, 1 gal., Bottle (50G)
- CAMPBELL HAUSFELD Pressure Switch (CW218000AV)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts