Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotry Scrw Air Cmpresr w/Air Dryer, 5 HP
Mfr # UP6-5TAS-150/80-230-3
Zoro # G1184845
original price:
$10,995.26
11% off
new price: $9,729.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$9,729.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 5.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 12.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # UP6-5TAS-150/80-230-3
- Zoro # G1184845
- UPC # 094703470277
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 80 gal |
Tank Size | 80 gal. |
Overall Height | 57 in |
Overall Depth | 29 in |
Overall Length | 71 in |
Outlet Size | 3/4 in |
Air Tank Size | 80 gal |
Description
Rotary Screw Air Compressor w/Air Dryer, Air Tank Style Horizontal, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16 cfm, Maximum Operating Pressure 145 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Lubrication Type Synthetic Oil, Current Rating 13.2 A, Frequency 60 Hz, Maximum Speed 3,510 RPM, Duty Cycle Continuous, Sound Level 65 dBA, Enclosure Type Totally Enclosed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6210 2Z C3, Single Row Ball Bearings (6210 2Z C3)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F710-5-B5-G)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 15 # of Teeth (50BS15H X 7/8)
- RAINDRIP Hose/Tubing Cutter Red (63200UB)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- INGERSOLL-RAND Rotary Scrw Air Cmpresr w/Air Dryer, 5 HP (UP6-5TAS-150/80-230-1)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 15 HP, 55 cfm (UP6-15C-125/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- ABAC 3 HP 230 Volt Single Phase Rotary Screw 52 GallonTank Mount Stationary 130 PSI Air Compressor (AS-3D152)
- Ingersoll-Rand Air Compressors