Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP
Mfr # UP6-15CTAS-150/120-230-3
Zoro # G1171502
product price: $13,200.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$13,200.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 15.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 47.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # UP6-15CTAS-150/120-230-3
- Zoro # G1171502
- UPC # 094703609813
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 120 gal |
Overall Length | 75 in |
Tank Size | 120 gal. |
Overall Depth | 29 in |
Overall Height | 61 in |
Outlet Size | 3/4 in |
Air Tank Size | 120 gal |
Description
Rotary Screw Air Compressor w/Air Dryer, Air Tank Style Horizontal, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 55 cfm, Maximum Operating Pressure 145 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Lubrication Type Synthetic Oil, Current Rating 37.4 A, Frequency 60 Hz, Maximum Speed 3,530 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RSM1500, 153.4 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1500)
- FESTO Solenoid Valve MFH-5-1/8-S-NPT (MFH-5-1/8-S-NPT)
- NOBLES/TENNANT CARBON BRUSH- FITS AMER 36V OFFSET MOTORS, Sold Individually (1066573)
- GAST Piston Air Compressor, single, NPT (1HAB-10-M100X)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS-150/80-230-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 10 HPD)
- Ingersoll-Rand Air Compressors