Shop All Impact Wrench Accessories
Ingersoll-Rand
Rotor, 3/4
Mfr # 2145-53
Zoro # G702670515
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3/4 in Impact Wrench
- Number of Pieces 1
- Overall Length 3 1/2 in
- Drive Size 3/4 in
- Application Bolt work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 2145-53
- Zoro # G702670515
- UPC # 00663023115474
- Country of Origin Japan
- Category Impact Wrench Accessories
Dimensions
Overall Length | 3 1/2 in |
Drive Size | 3/4 in |
Details
Item | Rotor |
For Use With | 3/4 in Impact Wrench |
Number of Pieces | 1 |
Application | Bolt work |
Accessory Type | Rotor |
Description
Rotor, For Use With 3/4 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Ratcheting Wrench Set, Combination, 12pcs (80019)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1/8 (C18004)
- RAMSET PIN DRIVE 3"" 100PK (794)
- KNIPEX 8 in Needle Nose Plier Plastic Coated Handle (38 11 200)
- INGERSOLL-RAND Anvil Assembly, 1/2 (2235-A626)
- INGERSOLL-RAND Hammer Case Gasket, 1/2 (2235-36RD)
- INGERSOLL-RAND Exhaust Silencer, 1/2 (2235Q-311)
- INGERSOLL-RAND Button Kit, 3/4 (2145-K75RD)
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235MAX-A40)
- INGERSOLL-RAND Hammer Case Screw, 1/2 (2235-638)
- WRIGHT TOOL Attachment 1/2" Drive Wobble Extension - (4409)
- Ingersoll-Rand Impact Wrench Accessories