Shop All Torque Arms
Ingersoll-Rand
Rotating Tool Holder, 1 to 1.57 In. Dia.
Mfr # RTC010-1C
Zoro # G6469312
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Tool Dia. Range 1 in to 1.57 in
- Overall Length 4 1/4 in
- Overall Width 3 in
- Overall Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # RTC010-1C
- Zoro # G6469312
- UPC # 663023100227
- Country of Origin France
- Category Torque Arms
Dimensions
Tool Dia. Range | 1 in to 1.57 in |
Overall Length | 4 1/4 in |
Overall Width | 3 in |
Overall Height | 3/4 in |
Tool Diameter Range | 1 in to 1 5/8 in |
Details
Item | Rotating Tool Holder |
Material | Aluminum |
For Use With | Mfr. No. QTA010 |
Description
Rotating Tool Holder, For Use With Mfr. No. QTA010, Material Aluminum, Overall Length 4 1/4 in, Overall Width 3 in, Overall Height 3/4 in, Tool Diameter Range 1 in to 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6203 2RS, Single Row Ball Bearings (6203 2RS)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6309-2NSE9C3 (6309-2NSE9C3)
- UNIVERSAL Hydrlc Adptr 1/2X1/2X1/2 (39036016)
- RULAND Shaft Collar, Quick Clamp, 1-1/4 In, Alum (QCL-20-A)
- INGERSOLL-RAND Rotating Tool Holder, 1.1 to 2 In. Dia. (RTC040-1C)
- INGERSOLL-RAND Torque Arm, Bench Mount, 100 Nm (QTA100)
- INGERSOLL-RAND Torque Arm, Bench Mount, 40 Nm (QTA040)
- INGERSOLL-RAND Torque Arm, Bench Mount, 20 Nm (QTA020)
- FLEXARM Torque Arm, 28 In Reach, 13.6 Nm (CVA-10)
- FLEXARM AR-40 Torque Reaction Arm 1-10 lb Tool (AR-40)
- LION GUN Rotate Style Reaction Arm, Lion-.7 (AV-01-03R)
- Ingersoll-Rand Torque Arms