Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, Horz, 20 hp
Mfr # RS15I-A115-TAS-230
Zoro # G7598900
original price:
$24,734.11
8% off
new price: $22,549.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$22,549.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 20.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 86.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # RS15I-A115-TAS-230
- Zoro # G7598900
- UPC # 678384890014
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 120 gal |
Overall Length | 75.4 in |
Overall Height | 78 in |
Overall Depth | 31.5 in |
Outlet Size | 1 in |
Air Tank Size | 120 gal |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 20 hp, Free Air Flow Rate @ Maximum Pressure 86 cfm, Maximum Operating Pressure 118 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Number of Stages 2, Current Rating 68 A, Frequency 60 Hz, Maximum Speed 1,775 RPM, Duty Cycle Continuous, Sound Level 74 dBA, Enclosure Type Totally Enclosed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6309ZZ/C3, Single Row Ball Brgs, 6309ZZC3 (6309ZZ/C3)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287295)
- SLUGGER BY FEIN Specialty Fluid, 10 oz, Squeeze Tube, PK12 (32160015982)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 8 inch OD (43V800SK)
- INGERSOLL-RAND Rotary Scrw Air Cmpresr w/Air Dryer, 5 HP (UP6-5TAS-150/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-200-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS- 150/80-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- ABAC 15 HP Base Mount 208-230- 460 Volt Three Phase Rotary Screw 125 PSI Air Compressor (AS-15253BM)
- Ingersoll-Rand Air Compressors