Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, Horiz, 30 hp
Mfr # RS22I-A125-230
Zoro # G7597762
original price:
$23,755.17
10% off
new price: $21,329.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$21,329.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 30.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 124
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # RS22I-A125-230
- Zoro # G7597762
- UPC # 678384860017
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 120 gal |
Overall Depth | 31.5 in |
Overall Height | 78 in |
Overall Length | 75.4 in |
Outlet Size | 1 in |
Air Tank Size | 120 gal |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 30 hp, Free Air Flow Rate @ Maximum Pressure 124 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary Screw, Number of Stages 2, Current Rating 97 A, Frequency 60 Hz, Maximum Speed 1,775 RPM, Duty Cycle Continuous, Sound Level 74 dBA, Enclosure Type Totally Enclosed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulics 10 Ton Single Acting Cylinder, 6'' Stroke (H1006)
- FOSTER SS303 Plug, 3/8"x3/8"FPT (K3S/S)
- CONTROL DEVICES Throttle Control, 48 in Cable (TC12-1AL048)
- PIX Belt, BB, 21/32 x 173.6 in. OC (BB169)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS- 150/80-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- INGERSOLL-RAND Rotary Scrw Air Cmpresr w/Air Dryer, 5 HP (UP6-5TAS-150/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 15 HP, 55 cfm (UP6-15C-125/120-460-3)
- ABAC 10 HP Tank Mount 208-230- 460 V, 3 Phase Rotary Screw 71 Gallon 150 PSI Air Compressor w/Dryer (AS-10503TMD)
- Ingersoll-Rand Rotary Screw Air Compressors