Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, Horiz, 25 hp
Mfr # RS18I-A115-TAS-208
Zoro # G7598462
product price: $24,769.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$24,769.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 25.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 208V AC
- Free Air CFM @ Max. Pressure - Air Compressor 106
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # RS18I-A115-TAS-208
- Zoro # G7598462
- UPC # 678384450126
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 120 gal |
Overall Height | 78 in |
Overall Depth | 31.5 in |
Overall Length | 75.4 in |
Air Tank Size | 120 gal |
Outlet Size | 1 in |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 25 hp, Free Air Flow Rate @ Maximum Pressure 106 cfm, Maximum Operating Pressure 118 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 208V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Number of Stages 2, Current Rating 94 A, Frequency 60 Hz, Maximum Speed 1,775 RPM, Duty Cycle Continuous, Sound Level 74 dBA, Enclosure Type Totally Enclosed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6200 2RS, Single Row Ball Bearings (6200 2RS)
- SMC Straight, 6mmx8mm, TubexTube (KQ2H06-08A)
- BESTORQ BX124 Cogged Belt, 127 in Outside Length, 21/32 in Top Width, 1 Ribs (BX124)
- PREVOST Air Hose With Coupler And Fitting, RSTRASB3825 (RSTRASB3825)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- ABAC 10 HP Tank Mount 208-230- 460 V, 3 Phase Rotary Screw 71 Gallon 150 PSI Air Compressor w/Dryer (AS-10503TMD)
- Ingersoll-Rand Air Compressors