Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 80 gal, 9.0A
Mfr # R4I-A125/80-460-3
Zoro # G2168419
product price: $9,159.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$9,159.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 5.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 460V AC
- Free Air CFM @ Max. Pressure - Air Compressor 16.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # R4I-A125/80-460-3
- Zoro # G2168419
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 80 gal |
Tank Size | 80 gal. |
Overall Length | 38 in |
Overall Depth | 27 in |
Overall Height | 47 in |
Outlet Size | 3/4 in |
Air Tank Size | 80 gal |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.9 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 460V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 9.0 A, Frequency 60 Hz, Maximum Speed 3,570 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Quick Connect Plug, Male, 2.22", Aluminum (2SHDM2)
- NACHI 7300 Series Angular Contact Ball Bearing, Precision ABEC7 (7306C)
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-50-11)
- DAYTON 3L270 V-Belt, 27" Outside Length, 3/8" Top Width, 1 Ribs (3L270)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- INGERSOLL-RAND Rotary Scrw Air Cmpresr w/Air Dryer, 5 HP (UP6-5TAS-150/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- INGERSOLL-RAND Rotary Screw Air Compressor, 15 HP, 55 cfm (UP6-15C-125/120-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS- 150/80-460-3)
- QUINCY COMPRESSOR Single Stage Air Compressor, Q13160VQ (Q13160VQ)
- Ingersoll-Rand Air Compressors