Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 80 gal, 38.0A
Mfr # R7.5I-A135-TAS/80-230-3
Zoro # G2168629
original price:
$16,579.47
10% off
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$14,869.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 10.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 33.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # R7.5I-A135-TAS/80-230-3
- Zoro # G2168629
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 80 gal |
Overall Length | 68 in |
Overall Height | 68 in |
Tank Size | 80 gal. |
Overall Depth | 28 in |
Air Tank Size | 80 gal |
Outlet Size | 3/4 in |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 33.4 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Current Rating 38.0 A, Frequency 60 Hz, Maximum Speed 3,550 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 6.25 in OD (AK6434)
- TSUBAKI Sprocket , 60 Chain Size, 36 # of Teeth (60BTL36)
- NSK NSK-6310ZC3, 6300 Series Single Row Deep Groove Ball Bearing, 6310ZC3 (6310ZC3)
- TRITAN Taper-Lock Bushing, 1-7/16 in. Bore dia. (2012 X 1-7/16)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS-150/80-230-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 15 HPD)
- Ingersoll-Rand Rotary Screw Air Compressors