Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 80 gal, 33.8A
Mfr # R5.5I-A135-TAS/80-200-3
Zoro # G2168577
product price: $13,239.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$13,239.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 7.5 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 208V AC
- Free Air CFM @ Max. Pressure - Air Compressor 24.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # R5.5I-A135-TAS/80-200-3
- Zoro # G2168577
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 80 gal |
Tank Size | 80 gal. |
Overall Depth | 28 in |
Overall Length | 68 in |
Overall Height | 68 in |
Outlet Size | 3/4 in |
Air Tank Size | 80 gal |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 7 1/2 hp, Free Air Flow Rate @ Maximum Pressure 24.3 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 208V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Current Rating 33.8 A, Frequency 60 Hz, Maximum Speed 3,550 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85 in OD (2BK2758)
- MILTON V Style High Flow Coupler, 1/4" FNPT, PK10 (764)
- TRITAN Yoke Roller, Crowned Head, 1-1/4" L (CCYR 1 1/4S)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HZ Frame (31TR81)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-200-3)
- INGERSOLL-RAND Rotary Scrw Air Cmpresr w/Air Dryer, 5 HP (UP6-5TAS-150/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 15 HP, 55 cfm (UP6-15C-125/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- ABAC 5 HPTank Mount 230 Volt Single Phase Rotary Screw 71 Gallon 150 PSI Air Compressor w/Dryer (AS-5501TMD)
- Ingersoll-Rand Air Compressors