Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 80 gal, 32.0A
Mfr # R7.5I-A125/80-230-3
Zoro # G2168498
original price:
$12,475.87
10% off
new price: $11,139.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$11,139.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 10.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 36.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # R7.5I-A125/80-230-3
- Zoro # G2168498
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 80 gal |
Overall Depth | 27 in |
Overall Height | 47 in |
Tank Size | 80 gal. |
Overall Length | 38 in |
Air Tank Size | 80 gal |
Outlet Size | 3/4 in |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 36.7 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 32.0 A, Frequency 60 Hz, Maximum Speed 3,550 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L980 V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs (4L980)
- SIOUX TOOLS STD ANVIL ASSEMBLY FOR 5000A (506079A)
- DAYTON DC Gearmotor, 120.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage (3XA86)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth (40B16F-5/8)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS- 150/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- CHICAGO PNEUMATIC Rotary Screw AirComp, Dryer, 3 HP, 60 gal. (QRS 3.0 HPD TM)
- Ingersoll-Rand Air Compressors