Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 80 gal, 25.8A
Mfr # R4I-A135-TAS/80-200-3
Zoro # G2168385
original price:
$13,154.27
7% off
new price: $12,179.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$12,179.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 5.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 208V AC
- Free Air CFM @ Max. Pressure - Air Compressor 14.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # R4I-A135-TAS/80-200-3
- Zoro # G2168385
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 80 gal |
Overall Length | 68 in |
Tank Size | 80 gal. |
Overall Height | 68 in |
Overall Depth | 28 in |
Air Tank Size | 80 gal |
Outlet Size | 3/4 in |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 14.3 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 208V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Current Rating 25.8 A, Frequency 60 Hz, Maximum Speed 3,570 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 5-1/2 In. (VCR-5-1/2)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562226, Suction Strainer, 125 micron, Outside-In (MF0062090)
- NSK R Series Inch Single Row Deep Groove Ball Bearing (R8Z)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-X)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 15 HP, 55 cfm (UP6-15C-125/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- ABAC 5 HP Base Mount 230 Volt Single Phase Rotary Screw 150 PSI Air Compressor (AS-5501BM)
- Ingersoll-Rand Rotary Screw Air Compressors