Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 80 gal, 19.0A
Mfr # R7.5I-A135-TAS/80-460-3
Zoro # G2168455
original price:
$16,579.47
10% off
new price: $14,869.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$14,869.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 10.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 460V AC
- Free Air CFM @ Max. Pressure - Air Compressor 33.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # R7.5I-A135-TAS/80-460-3
- Zoro # G2168455
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 80 gal |
Overall Height | 68 in |
Overall Depth | 28 in |
Tank Size | 80 gal. |
Overall Length | 68 in |
Air Tank Size | 80 gal |
Outlet Size | 3/4 in |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 33.4 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 460V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Current Rating 19.0 A, Frequency 60 Hz, Maximum Speed 3,550 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 5203 2RS TN9 H503, Double Row Ball Bearings (5203 2RS TN9 H503)
- GATES PowerGrip Timing Belts, 285L050 (285L050)
- PETROCHEM Synthetic Lubricant, 1 Gal. (AIRGUARD 46-001)
- SPEEDAIRE Retainer Cap, For Use With Mfr. Model Number: 3AAJ1 (TTR4320341G)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- ABAC 15 HP Base Mount 208-230- 460 Volt Three Phase Rotary Screw 175 PSI Air Compressor (AS-15753BM)
- Ingersoll-Rand Rotary Screw Air Compressors