Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 80 gal, 13.0A
Mfr # R5.5I-A125/80-460-3
Zoro # G2168461
product price: $9,969.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$9,969.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 7.5 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 460V AC
- Free Air CFM @ Max. Pressure - Air Compressor 27.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # R5.5I-A125/80-460-3
- Zoro # G2168461
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 80 gal |
Overall Height | 47 in |
Overall Length | 38 in |
Overall Depth | 27 in |
Tank Size | 80 gal. |
Air Tank Size | 80 gal |
Outlet Size | 3/4 in |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 27.5 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 460V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 12.0 A, Frequency 60 Hz, Maximum Speed 3,550 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS VANE ROTOR SET OF 4 (SP66473)
- SPEEDAIRE Cylinder Mounting Pivot Bracket with Pin (5VKV6)
- DAYTON 2X567 Pillow Block Bearing (2X567)
- HERITAGE Button Head Fitting M16x1.5 CS Z3 (H2323Z3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS- 150/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- ABAC 15 HP Base Mount 208-230- 460 Volt Three Phase Rotary Screw 125 PSI Air Compressor (AS-15253BM)
- Ingersoll-Rand Air Compressors