Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 80 gal, 12.0A
Mfr # R4I-A135-TAS/80-460-3
Zoro # G2168437
original price:
$13,154.27
7% off
new price: $12,179.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$12,179.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 5.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 460V AC
- Free Air CFM @ Max. Pressure - Air Compressor 14.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # R4I-A135-TAS/80-460-3
- Zoro # G2168437
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 80 gal |
Overall Depth | 28 in |
Tank Size | 80 gal. |
Overall Height | 68 in |
Overall Length | 68 in |
Air Tank Size | 80 gal |
Outlet Size | 3/4 in |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 14.3 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 460V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Current Rating 12.0 A, Frequency 60 Hz, Maximum Speed 3,570 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 128" (B128)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (287216)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-50-33)
- ADAPTALL Adpt, MBSPP-MJIC, 1/4-19, 7/16-20, Strt (9002-0404)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS- 150/80-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-230-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 30HP, 3Ph (QRS 30 HP)
- Ingersoll-Rand Rotary Screw Air Compressors