Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 75 kW, 499cfm
Mfr # RS75i-A125
Zoro # G0185135
original price:
$59,386.12
8% off
new price: $54,374.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$54,374.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 100.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # RS75i-A125
- Zoro # G0185135
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 0.5 gal |
Overall Depth | 49 in |
Overall Length | 96 in |
Overall Height | 80 in |
Outlet Size | 2 in |
Air Tank Size | 0.5 gal |
Description
Rotary Screw Air Compressor, Air Tank Style Tankless, Output Power 75 kW, Free Air Flow Rate @ Maximum Pressure 499 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 0.5 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary Screw, Frequency 60 Hz, Enclosure Type Totally Enclosed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Eccentric, #VPE116 (VPE116)
- SPEEDAIRE Lubricator Bowl, Miniature Lubricators (1AKJ2)
- BANDO S3M-291 Timing Belt, 150-S3M-291 (150-S3M-291)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (SP200-10MF-G)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- INGERSOLL-RAND Rotary Scrw Air Cmpresr w/Air Dryer, 5 HP (UP6-5TAS-150/80-230-1)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-230-3)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 5HP, 1Ph (QRS 5 HP)
- Ingersoll-Rand Rotary Screw Air Compressors