Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 7.5 HP, 3 Ph
Mfr # UP6-7.5-125/80-230-3
Zoro # G2139536
original price:
$9,054.94
10% off
new price: $8,139.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$8,139.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 7.5 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 26.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # UP6-7.5-125/80-230-3
- Zoro # G2139536
- UPC # 094703337228
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 80 gal |
Tank Size | 80 gal. |
Overall Length | 71 in |
Overall Depth | 29 in |
Overall Height | 56.3 in |
Outlet Size | 3/4 in |
Air Tank Size | 80 gal |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 7 1/2 hp, Free Air Flow Rate @ Maximum Pressure 26.3 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary Screw, Lubrication Type Synthetic Oil, Current Rating 19.6 A, Frequency 60 Hz, Maximum Speed 3,510 RPM, Duty Cycle Continuous, Sound Level 65 dBA, Enclosure Type Totally Enclosed
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4" ID x 150 ft., Black (IGBK02530-150-G)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3661T)
- SMC Vacuum Pad, Flat, 4mm (ZP04UGS)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-V-230/3)
- INGERSOLL-RAND Rotary Scrw Air Cmpresr w/Air Dryer, 5 HP (UP6-5TAS-150/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS-150/80-230-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- ABAC 5 HP Tank Mount 208-230-460 Volt Three Phase Rotary Screw 71 Gallon 150 PSI Air Compressor (AS-5503TM)
- Ingersoll-Rand Rotary Screw Air Compressors