Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 50 HP, 575V
Mfr # RS37i-A125/575
Zoro # G7915017
original price:
$27,070.96
4% off
new price: $25,791.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$25,791.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 50.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 575V AC
- Free Air CFM @ Max. Pressure - Air Compressor 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # RS37i-A125/575
- Zoro # G7915017
- UPC # 678384005890
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Overall Length | 77 in |
Overall Height | 61 in |
Overall Depth | 42 in |
Outlet Size | 1 1/2 in |
Description
Rotary Screw Air Compressor, Air Tank Style Tankless, Output Power 40 hp, Free Air Flow Rate @ Maximum Pressure 220 cfm, Maximum Operating Pressure 125 psi, Phase Three, Input Voltage 575V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 56.0 A, Frequency 60 Hz, Maximum Speed 1,800 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-1/8-NT-150-CB (PUN-H-1/8-NT-150-CB)
- COILHOSE PNEUMATICS Regulator Tamperproof 0-200PSI 3/8" (CO 8803KH)
- NATIONAL Small Bore Metric Seals, 17X35X7-R2LS32-S (17X35X7-R2LS32-S)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S4111C03, Suction, 3 micron, Inside-Out (MF0065856)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- BELAIRE BelAire 7.5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 21.2 CFM @ MAX/150 PSI, 230v/1ph, 64 dBA (BR7.5 TMD-1)
- Ingersoll-Rand Rotary Screw Air Compressors