Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 50 HP, 460V
Mfr # RS37I-A118-TAS 460/3/60 XE-70M
Zoro # G7915120
product price: $33,491.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$33,491.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 50.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 460V AC
- Free Air CFM @ Max. Pressure - Air Compressor 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # RS37I-A118-TAS 460/3/60 XE-70M
- Zoro # G7915120
- UPC # 678384631174
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Overall Length | 77 in |
Overall Depth | 42 in |
Overall Height | 61 in |
Outlet Size | 1 1/2 in |
Description
Rotary Screw Air Compressor, Air Tank Style Tankless, Output Power 50 hp, Free Air Flow Rate @ Maximum Pressure 220 cfm, Maximum Operating Pressure 118 psi, Phase Three, Input Voltage 460V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Current Rating 73.0 A, Frequency 60 Hz, Maximum Speed 1,800 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Farm Duty Motor, Capacitor-Start, 2 HP, 115/208-230V AC, 1,740 Nameplate RPM, 182T Frame (131541.00)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 60 In (QS 1 1/4 L 60)
- PACKARD MotorStartCapacitor, 220-250VAC, 4-3/8inW (PTMJ161R)
- BREEZE Hose Clamp, HD, SAE 12, Zinc, PK10 (100 12 H)
- INGERSOLL-RAND Rotary Scrw Air Cmpresr w/Air Dryer, 5 HP (UP6-5TAS-150/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 15 HP, 55 cfm (UP6-15C-125/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- QUINCY COMPRESSOR QGS Series 15 HP Rotary Screw Compressor, QGS 15 HP-3 (QGS 15 HP-3)
- Ingersoll-Rand Rotary Screw Air Compressors