Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 46.0A
Mfr # R11I-A125/120-230-3
Zoro # G2168559
product price: $12,289.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$12,289.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 15.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 56.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # R11I-A125/120-230-3
- Zoro # G2168559
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 120 gal |
Overall Depth | 27 in |
Overall Height | 47 in |
Overall Length | 38 in |
Tank Size | 120 gal. |
Outlet Size | 3/4 in |
Air Tank Size | 120 gal |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 56.1 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 46.0 A, Frequency 60 Hz, Maximum Speed 3,550 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BX120 Gold-Ribbon Cog-Belt (BX120)
- PBC LINEAR Linear Sleeve Bearing, ID 5/8 In (PS1014-08)
- PARKER Mounting Kit, Panel, For 4DJZ7, 4DKA2, 4DKA4 (MVK4)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-119)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 15 HP, 55 cfm (UP6-15C-125/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 32.0A (R4I-A125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor 230/1/60 (QGS 7.5 TM-1)
- Ingersoll-Rand Rotary Screw Air Compressors